Page 1 of 13

Next

Compare
SH 32MM

COMPARE

SH 32MM

Description
SH 32MM QD BUSHING ; 32MM BORE 47.523MM OD 33.35MM LTB

MARTIN SPROCKET & GR

Part # SH 32MM

BDI # 611277

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.871
Length Thru Bore - Millimeter: 33.35
Length Thru Bore - Inch: 1.313
Outside Diameter - Millimeter: 47.523

Bore - Millimeter: 32
Bore - Inch: 1.26
Other Features: Keyway on ID
Global Part Number GPN: 465432
Bushing Series: SH

Price Inventory : In stock
Loading Price
QTY
60B19 32MM

COMPARE

60B19 32MM

Description
60B19 32MM RLR CHAIN SPROCKET ; 19 TEETH 4.95" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 60B19 32MM

BDI # 21552040

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.557

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.945
Pitch Diameter - Millimeter: 115.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
8S 32MM

COMPARE

8S 32MM

Description
8S 32MM SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 32MM

BDI # 624381

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
ML110SSBLK X 32MM 8MM X 3.3MM KW

COMPARE

ML110SSBLK X 32MM 8MM X 3.3MM KW

Description
ML110SSBLK X 32MM 8MM X 3.3MM KW ; STAINLESS STEEL JAW COUPLING 32MM BORE

MARTIN SPROCKET & GR

Part # ML110SSBLK X 32MM 8MM X 3.3MM KW

BDI # 21968023

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GF40CS X 32MM HUB

COMPARE

GF40CS X 32MM HUB

Description
GF40CS-32MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC

MARTIN SPROCKET & GR

Part # GF40CS X 32MM HUB

BDI # 24658038

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Outside Diameter - Inch: 4.49

Length Thru Bore - Millimeter: 54.864
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 89.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY