80B13 1.264IN TAPER BORE DWG 616211 REV
Description
80B13 1.264IN TAPER BORE DWG 616211 REV ; ROLLER CHAIN SPROCKET
Part # 80B13 1.264IN TAPER BORE DWG 616211 REV
BDI # 25882686
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore