RAPTOR 60HCBM 1-5/16IN
Description
RAPTOR 60HCBM 1-5/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016072
BDI # 20493069
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
RAPTOR 4HCBM 1-5/16IN
Description
RAPTOR 4HCBM 1-5/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015303
BDI # 20491775
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.598
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
RAPTOR 10HCBM 1-5/16IN
Description
RAPTOR 10HCBM 1-5/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015345
BDI # 20491859
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 3HCBM 1-5/16IN
Description
RAPTOR 3HCBM 1-5/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015288
BDI # 20491745
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.323
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
RAPTOR 5HCBM 1-5/16IN
Description
RAPTOR 5HCBM 1-5/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015322
BDI # 20491813
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
71.12
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs