7S 1-5/16 5/16X5/32 KW
Description
7S 1-5/16 5/16X5/32 KW COUPLING HUB
Part # 7S-FLNG-1-5/16-5/16X5/32KW
BDI # 594331
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
LSC-21 SS
Description
LSC-21 SS SHAFT COLLAR ; STAINLESS STEEL
Part # LSC-21-SHAFT COLLAR-SS
BDI # 593124
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Bore - Millimeter:
33.35
Width - Inch:
0.688
L150 1-5/16 5/16X5/32 KW
Description
L150 1-5/16 5/16X5/32 KW COUPLING HUB
Part # L150-HUB-1-5/16-5/16X5/32KW
BDI # 592745
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
8S 1-5/16 5/16X5/32 KW
Description
8S 1-5/16 5/16X5/32 KW COUPLING HUB
Part # 8S-FLNG-1-5/16-5/16X5/32KW
BDI # 594345
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
6S 1-5/16 5/16X5/32 KW
Description
6S 1-5/16 5/16X5/32 KW FLANGE CPLG HUB
Part # 6S-FLNG-1-5/16-5/16X5/32KW
BDI # 594314
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.656
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs