60B32 X 1-11/32 5/16X5/32 KW 2SS
Description
60B32 X 1-11/32 5/16X5/32 KW 2SS SPROCKT ; 60 ANSI 32 TEETH 1-11/32" BORE
Part # 60B32 X 1-11/32 5/16X5/32 KW 2SS
BDI # 23728504
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore