1050T HUB 1.3740 NO SS NR 0710896

COMPARE

1050T HUB 1.3740 NO SS NR 0710896

Description
1050T HUB 1.3740 +.0005 5 ; POR 0710896

FALK

Part # 4300211

BDI # 18105052

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.452
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D50A17SS 1.374 MTO

COMPARE

D50A17SS 1.374 MTO

Description
D50A17SS 1.374 MTO RLR CHAIN SPROCKET ; 17 TEETH 3.72" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D50A17SS 1.374 MTO

BDI # 21552215

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.401

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.718
Pitch Diameter - Millimeter: 86.39
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
1030T HUB 1.3740 NO SS NR 0710887

COMPARE

1030T HUB 1.3740 NO SS NR 0710887

Description
1030T HUB 1.3740 +.0005 5 ; POR 0710887

FALK

Part # 4300207

BDI # 18104677

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 67.513
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.276
Coupling Type: Grid Coupling
Torque: 1320In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 2 1.374 5/16X5/32 KW

COMPARE

C 2 1.374 5/16X5/32 KW

Description
C 2 1.374 5/16X5/32 KW ; POR

TIMKEN LOVEJOY

Part # 69790400869

BDI # 19074457

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY