Page 1 of 21

Next

Compare
L150 35MM NKW

COMPARE

L150 35MM NKW

Description
L150 HUB 35MM NKW

TIMKEN LOVEJOY

Part # L150-HUB-35MMH7-NKW

BDI # 596022

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
SLD 1850 MM 35X60

COMPARE

SLD 1850 MM 35X60

Description
SLD-1850-MM-35X60 ; POR COUPLING

TIMKEN LOVEJOY

Part # 697904981346

BDI # 599065

Features

Component: Keyless Screw Locking Assembly
Series: SLD1850
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.362

Outside Diameter - Millimeter: 60
Bore - Millimeter: 35
Length - Millimeter: 28
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
L190 35MM NKW

COMPARE

L190 35MM NKW

Description
L190 HUB 35MM NKW

TIMKEN LOVEJOY

Part # L190-HUB-35MMH7-NKW

BDI # 596025

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GS 42/55B HUB STL 35MM DSCK

COMPARE

GS 42/55B HUB STL 35MM DSCK

Description
GS 42/55B HUB STL 35MM DSCK CLAMPING HUB ; CURVED JAW 35MM BORE 42/55 SPIDER STL

TIMKEN LOVEJOY

Part # GS42/55B-HUB-STL-35MMH7-10X3.3MMKW-DSCK

BDI # 21562336

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Clamp
Hub Diameter - Millimeter: 95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF15X35MM

COMPARE

QF15X35MM

Description
QF15X35MM COUPLING HUB ; STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF15X35MM

BDI # 774032

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY