Page 1 of 37

Next

Compare
L190 1-7/16 3/8X3/16 KW

COMPARE

L190 1-7/16 3/8X3/16 KW

Description
L190 1-7/16 3/8X3/16 KW COUPLING HUB ; 1-7/16" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # L190-HUB-1-7/16-3/8X3/16KW

BDI # 592769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
SNW-109 X 1 7/16

COMPARE

SNW-109 X 1 7/16

Description
SNW-109 X 1 7/16 HANDLE NUT WASHER

TIMKEN

Part # SNW-109 X 1 7/16

BDI # 1373452

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 54.178
Length Thru Bore - Inch: 2.133
Bore - Millimeter: 36.525

Bore - Inch: 1.438
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-09 X 1 7/16

COMPARE

SNW-09 X 1 7/16

Description
SNW-09 X 1 7/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-09 X 1 7/16

BDI # 1373447

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 40.234
Length Thru Bore - Inch: 1.584
Bore - Millimeter: 36.525

Bore - Inch: 1.438
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
S1107K

COMPARE

S1107K

Description
S1107K ; LOCKING COLLAR

TIMKEN

Part # 087796144040

BDI # 17201449

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 17.069
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975
Bore - Millimeter: 36.525
Width - Inch: 0.672

Price Inventory : Available to order
Loading Price
QTY
C276 1-7/16 3/8X3/16

COMPARE

C276 1-7/16 3/8X3/16

Description
C276 1-7/16 3/8X3/16 COUPLING

TIMKEN LOVEJOY

Part # C276-HUB-1-7/16-3/8X3/16KW

BDI # 21562241

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY