Page 1 of 21

Next

Compare
L150 38MM 10X3.3MM KW

COMPARE

L150 38MM 10X3.3MM KW

Description
L150 38MM 10X3.3MM KW COUPLING HUB ; 1.496IN BORE 3.75IN HUB DIAMETER SHAFT

TIMKEN LOVEJOY

Part # L150-HUB-38MMH7-10X3.3MMKW

BDI # 595186

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
10S 38MM 10X3.3MM KW

COMPARE

10S 38MM 10X3.3MM KW

Description
10S 38MM 10X3.3MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 10S-FLNG-38MMH7-10X3.3MMKW

BDI # 595492

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 68.58
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF15X38MM

COMPARE

QF15X38MM

Description
QF15X38MM COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF15X38MM

BDI # 789444

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 38MM 10X3.3MM KW

COMPARE

L110 38MM 10X3.3MM KW

Description
L110 38MM 10X3.3MM KW COUPLING HUB ; 38MM BORE 84.328MM HUB DIA

TIMKEN LOVEJOY

Part # L110-HUB-38MMH7-10X3.3MMKW

BDI # 595184

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FCX 1.5 HUB 38MM P7 10X3.3MMKW

COMPARE

FCX 1.5 HUB 38MM P7 10X3.3MMKW

Description
FCX 1.5 HUB 38MM P7 10X3.3MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1.5-HUB-38MMP7-10X3.3MMKW

BDI # 23188168

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY