LH300 HUB 1-1/2 3/8X3/16KW
Description
LH300 HUB 1-1/2 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING
Part # LH300-HUB-1-1/2-3/8X3/16KW
BDI # 23204590
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
HE 209
Description
HE 209 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300
Part # HE 209
BDI # 24005453
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
32.995
Length Thru Bore - Inch:
1.299
Bore - Millimeter:
38.1
Bore - Inch:
1.5
HE 309
Description
HE 309 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300
Part # HE 309
BDI # 24005467
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.989
Length Thru Bore - Inch:
1.535
Bore - Millimeter:
38.1
Bore - Inch:
1.5
LH300 HUB 1-1/2 5/16X5/32KW
Description
LH300 HUB 1-1/2 5/16X5/32KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH300 HUB 1-1/2 5/16X5/32KW
BDI # 23204384
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
300 HUB 1-1/2 X NO KEYWAY
Description
300 HUB 1-1/2 X NO KEYWAY COUPLING HUB
Part # M300116N
BDI # 601295
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling