8S 1 1/2

COMPARE

8S 1 1/2

Description
8S 1 1/2 SLEEVE CPLG FLANGE ; 1-1/2" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 1/2

BDI # 624361

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 47.84 / each QTY
P1-1-1/2

COMPARE

P1-1-1/2

Description
P1-1-1/2 SPLIT TAPER BUSHING ; 1-1/2" BORE 1-15/16" OD 1.94" LTB

POWERDRIVE LLC

Part # P1-1-1/2

BDI # 739719

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.938
Length Thru Bore - Millimeter: 49.276
Length Thru Bore - Inch: 1.94
Outside Diameter - Millimeter: 49.225

Bore - Millimeter: 38.1
Bore - Inch: 1.5
Other Features: Key on ID and OD | Steel
Global Part Number GPN: 567262
Bushing Series: P1

Price Inventory : Available to order
$ 9.64 / each QTY