L150 1-9/16 3/8X3/16 KW
Description
L150 1-9/16 3/8X3/16 KW COUPLING HUB
Part # L150-HUB-1-9/16-3/8X3/16KW
BDI # 592749
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
C 1.5 HUB 1-9/16 3/8X3/16 KW
Description
C 1.5 HUB 1-9/16 3/8X3/16 KW
Part # C-1.5-HUB-1-9/16-3/8X3/16KW
BDI # 21591073
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs
AL150 1-9/16 3/8X3/16 KW
Description
AL150 1-9/16 3/8X3/16 KW COUPLING HUB
Part # AL150-HUB-1-9/16-3/8X3/16KW
BDI # 593204
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 4 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81.026
Coupling Type:
Jaw Coupling
QF50X1-9/16
Description
QF50X1-9/16 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF50X1-9/16
BDI # 20396232
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling
9S 1-9/16 3/8X3/16 KW
Description
9S 1-9/16 3/8X3/16 KW COUPLING HUB
Part # 9S-FLNG-1-9/16-3/8X3/16KW
BDI # 594364
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.214
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs