PHE L035-4MM
Description
PHE L035-4MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L035-4MM
BDI # 1281560
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
0.626
Length Thru Bore - Millimeter:
6.7
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.9
Coupling Type:
Jaw Coupling
ML035 4MM
Description
ML035 4MM JAW COUPLING HUB ; 4MM BORE .625" HUB DIA .266 LTB
Part # ML035 4MM
BDI # 21976196
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
6.756
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.875
Coupling Type:
Jaw Coupling
TTQM0416
Description
TTQM0416 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE STEEL
Part # TTQM0416
BDI # 19305797
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16
Bore - Millimeter:
4
Length - Millimeter:
19
Other Features:
Self Centering | Limited Axial Movement | 13 MM Wrench Size
Length - Inch:
0.748
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Brass
Outside Diameter - Inch:
0.374
Length Thru Bore - Millimeter:
3.8
Other Features:
Components May or May Not Intermix Among Brands | Blind Hub | Metric Size Screws | Used with Acetal or Nylon Insert
Mounting Method:
Set Screw
Coupling Type:
Oldham Coupling
Torque:
1.9In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
6.858
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
16
Coupling Type:
Jaw Coupling