Page 1 of 2

Next

Compare
MOL20 3/16 NKW

COMPARE

MOL20 3/16 NKW

Description
MOL20 3/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL20-HUB-3/16-NKW

BDI # 596287

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 0.75

Length Thru Bore - Millimeter: 9
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Set Screw
Coupling Type: Oldham Coupling
Torque: 10.6In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LSC-3 SS

COMPARE

LSC-3 SS

Description
LSC-3 SS SHAFT COLLAR ; STAINLESS STEEL

TIMKEN LOVEJOY

Part # LSC-3-SHAFT COLLAR-SS

BDI # 593106

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 6.35
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.438
Outside Diameter - Millimeter: 11.125
Bore - Millimeter: 4.775
Width - Inch: 0.25

Price Inventory : Available to order
Loading Price
QTY
MSF16 3/16 NKW

COMPARE

MSF16 3/16 NKW

Description
MSF16 3/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MSF16-HUB-3/16-NKW

BDI # 596242

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 8
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method: Set Screw
Coupling Type: Mini Soft Elastomeric Coupling
Torque: 4.4In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MSF20 3/16 NKW

COMPARE

MSF20 3/16 NKW

Description
MSF20 3/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MSF20-HUB-3/16-NKW

BDI # 596250

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 0.787

Length Thru Bore - Millimeter: 10
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method: Set Screw
Coupling Type: Mini Soft Elastomeric Coupling
Torque: 8.9In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MOL25 3/16 NKW

COMPARE

MOL25 3/16 NKW

Description
MOL25 3/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL25-HUB-3/16-NKW

BDI # 596394

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 0.984

Length Thru Bore - Millimeter: 11
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Set Screw
Coupling Type: Oldham Coupling
Torque: 17.7In-Lbs

Price Inventory : Available to order
Loading Price
QTY