H 309

Description
H 309 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

ROLLWAY BEARING

Part # H 309

BDI # 23989784

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 39
Length Thru Bore - Inch: 1.535
Bore - Millimeter: 40

Bore - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY

COMPARE

H 209

Description
H 209 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

ROLLWAY BEARING

Part # H 209

BDI # 23989799

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 33
Length Thru Bore - Inch: 1.299
Bore - Millimeter: 40

Bore - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
300 HUB 40X12 METRIC

COMPARE

300 HUB 40X12 METRIC

Description
300 HUB 40X12 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M4012

BDI # 601394

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 40X10 METRIC

COMPARE

300 HUB 40X10 METRIC

Description
300 HUB 40X10 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M4010

BDI # 601393

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY