Page 1 of 22

Next

Compare
L276 40MM 12X3.3MM KW

COMPARE

L276 40MM 12X3.3MM KW

Description
L276 40MM 12X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L276-HUB-40MMH7-12X3.3MMKW

BDI # 596422

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
SE40K

COMPARE

SE40K

Description
SE40K ; LOCKING COLLAR - METRIC

TIMKEN

Part # 087796144071

BDI # 17201456

Features

Split or Solid Description: One Piece Solid
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 18.3
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.374
Outside Diameter - Millimeter: 60.3
Bore - Millimeter: 40
Width - Inch: 0.72

Price Inventory : Available to order
Loading Price
QTY
FX 1.5E HUB RGD 40MM P7 12X3.3MMKW

COMPARE

FX 1.5E HUB RGD 40MM P7 12X3.3MMKW

Description
FX 1.5E HUB RGD 40MM P7 12X3.3MM KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-1.5E-HUB-RGD-40MMP7-12X3.3MMKW

BDI # 23195544

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ 75/90A CI 40MM 12MMKW

COMPARE

CJ 75/90A CI 40MM 12MMKW

Description
CJ 75/90A CI 40MM 12MMKW COUPLING HUB ; CURVED JAW

TIMKEN LOVEJOY

Part # CJ75A-HUB-CI-40MMH7-12X3.3MMKW

BDI # 21515431

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.3

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ48A-HUB-PM-40MMH7-12X3.3MMKW

COMPARE

CJ48A-HUB-PM-40MMH7-12X3.3MMKW

Description
CJ48A-HUB-PM-40MMH7-12X3.3MMKW ; COUPLING

TIMKEN LOVEJOY

Part # CJ48A-HUB-PM-40MMH7-12X3.3MMKW

BDI # 24997751

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 4.134

Length Thru Bore - Millimeter: 55.88
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 85.09
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY