LH300 HUB 1-5/8 3/8X3/16KW

COMPARE

LH300 HUB 1-5/8 3/8X3/16KW

Description
LH300 HUB 1-5/8 3/8X3/16KW ; HYDRAULIC COUPLING

TIMKEN LOVEJOY

Part # LH300-HUB-1-5/8-3/8X3/16KW

BDI # 23204738

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-5/8X3/8 W/DSS

COMPARE

300 HUB 1-5/8X3/8 W/DSS

Description
300 HUB 1-5/8X3/8 W/DSS COUPLING HUB

MAGNALOY COUPLING

Part # M30012012DSS

BDI # 601305

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-5/8X3/8 W/DSS45

COMPARE

300 HUB 1-5/8X3/8 W/DSS45

Description
300 HUB 1-5/8X3/8 W/DSS45 COUPLING HUB

MAGNALOY COUPLING

Part # M30012012DSS45

BDI # 601306

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-5/8 X NO KEYWAY

COMPARE

300 HUB 1-5/8 X NO KEYWAY

Description
300 HUB 1-5/8 X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M300120N

BDI # 601310

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-5/8X3/8

COMPARE

300 HUB 1-5/8X3/8

Description
M30012012 COUPLING HUB ; 1-5/8" BORE 2.9" HUB DIA

MAGNALOY COUPLING

Part # M30012012

BDI # 601303

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY