2517 42MM
Description
2517 42MM TAPERED BUSHING ; 42MM BORE 85.725MM OD 44.45MM LTB
Part # 2517 42MM
BDI # 617954
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
42
Bore - Inch:
1.654
Other Features:
Keyway on ID
Global Part Number GPN:
464022
Bushing Series:
2517
SDS 42MM
Description
SDS 42MM QD BUSHING ; 42MM BORE 55.55MM OD 34.925MM LTB
Part # SDS 42MM
BDI # 611150
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
42
Bore - Inch:
1.654
Other Features:
Keyway on ID
Global Part Number GPN:
465342
Bushing Series:
SDS
ML225 42MM
Description
ML225 42MM JAW COUPLING HUB ; 42MM BORE 5" HUB OD 2.188" LTB
Part # ML225 42MM
BDI # 21980555
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
ML190 42MM
Description
ML190 42MM JAW COUPLING HUB ; 42MM BORE 4-1/2" HUB OD 4-7/8" LTB
Part # ML190 42MM
BDI # 21981116
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
42
Bore - Inch:
1.654
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465200
Bushing Series:
R2