Page 1 of 36

Next

Compare
SNW-10 X 1 3/4

COMPARE

SNW-10 X 1 3/4

Description
SNW-10 X 1 3/4 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-10 X 1 3/4

BDI # 1373449

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.831
Length Thru Bore - Inch: 1.765
Bore - Millimeter: 44.45

Bore - Inch: 1.75
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
S1112K

COMPARE

S1112K

Description
S1112K ; LOCKING COLLAR

TIMKEN

Part # 087796144101

BDI # 1371826

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 18.263
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 44.45
Width - Inch: 0.719

Price Inventory : Available to order
Loading Price
QTY
C226 1-3/4 3/8X3/16 KW

COMPARE

C226 1-3/4 3/8X3/16 KW

Description
C226 1-3/4 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C226-HUB-1-3/4-3/8X3/16KW

BDI # 593783

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.15

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 104.648
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH600 HUB 1-3/4 7/16X7/32KW

COMPARE

LH600 HUB 1-3/4 7/16X7/32KW

Description
LH600 HUB 1-3/4 7/16X7/32KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH600-HUB-1-3/4-7/16X7/32KW

BDI # 23204468

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.3

Length Thru Bore - Millimeter: 58.42
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH500 HUB 1-3/4 7/16X7/32KW

COMPARE

LH500 HUB 1-3/4 7/16X7/32KW

Description
LH500 HUB 1-3/4 7/16X7/32KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH500-HUB-1-3/4-7/16X7/32KW

BDI # 23204772

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.31

Length Thru Bore - Millimeter: 44.323
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 115.062
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY