9S 45MM
Description
9S 45MM SLEEVE COUPLING FLANGE ; 45MM BORE 4-1/8" HUB DIA 2-9/32" LTB
Part # 9S 45MM
BDI # 21978480
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
GF30CS X 45MM HUB
Description
GF30CS-45MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Part # GF30CS-45MM
BDI # 24658008
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81.026
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465045
Bushing Series:
Q1
ML190 45MM
Description
ML190 45MM JAW COUPLING HUB ; 45MM BORE 4-1/2" HUB OD 4-7/8" LTB
Part # ML190 45MM
BDI # 21981119
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465201
Bushing Series:
R2