L150 45MM 14X3.8MM KW
Description
L150 45MM 14X3.8MM KW COUPLING HUB ; 45MM BORE 95.25MM HUB DIA
Part # L150-HUB-45MMH7-14X3.8MMKW
BDI # 595468
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
FX 1S HUB RGD 45MM P7 14X3.8MMKW
Description
FX 1S HUB RGD 45MM P7 14X3.8MM KW ; FLANGE STYLE
Part # FX-1S-HUB-RGD-45MMP7-14X3.8MMKW
BDI # 23195272
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 2E HUB RGD 45MM P7 14X3.8MMKW
Description
FX 2E HUB RGD 45MM P7 14X3.8MM KW ; FLANGE STYLE
Part # FX-2E-HUB-RGD-45MMP7-14X3.8MMKW
BDI # 23196040
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
QF50X45MM
Description
QF50X45MM COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF50X45MM
BDI # 772550
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling
CJ 38/45B PM 45MM KW
Description
CJ 38/45B PM 45MM KW COUPLING HUB ; 38A, 38/45B CURVE JAW
Part # CJ38/45B-HUB-PM-45MMH7-14X3.8MM KW
BDI # 596802
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
80
Coupling Type:
Jaw Coupling