Page 1 of 18

Next

Compare
L276 48MM 14X3.8MM KW

COMPARE

L276 48MM 14X3.8MM KW

Description
L276 48MM 14X3.8MM KW HUB ; 48MM X 156.97MM OD 3JAW CAST IRON

TIMKEN LOVEJOY

Part # L276-HUB-48MMH7-14X3.8MMKW

BDI # 596475

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L190 48MM 14X3.8MM KW

COMPARE

L190 48MM 14X3.8MM KW

Description
L190 48MM 14X3.8MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L190-HUB-48MMH7-14X3.8MMKW

BDI # 595676

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
10S 48MM 14X3.8MM KW

COMPARE

10S 48MM 14X3.8MM KW

Description
10S 48MM 14X3.8MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 10S-FLNG-48MMH7-14X3.8MMKW

BDI # 596428

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 68.58
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF25X48MM

COMPARE

QF25X48MM

Description
QF25X48MM COUPLING HUB ; STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF25X48MM

BDI # 755195

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L150 48MM NKW

COMPARE

L150 48MM NKW

Description
L150 48MM NKW COUPLING HUB

TIMKEN LOVEJOY

Part # L150-HUB-48MMH7-NKW

BDI # 596023

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY