40A43 1.940/1.943
Description
40A43 1.940/1.943 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A43 1.940/1.943
BDI # 21445234
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.132
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Finished Bore
60B30 X 1.94IN ALT
Description
60B30 X 1.94IN ALT SPROCKET ; 1.94"BORE 30T CHAIN #60
Part # 60B30 X 1.94IN ALT
BDI # 24756719
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
40A28 X 1.94
Description
40A28 X 1.94 CHAIN SPROCKET ; 3-5/8IN DIA 28T N0.40 CHAIN
Part # 40A28 X 1.94
BDI # 22149762
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore