F 50MM
Description
F 50MM QD BUSHING ; 50MM BORE 112.725MM OD 92.075MM LTB
Part # F 50MM
BDI # 608787
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Keyway on ID
Global Part Number GPN:
464512
Bushing Series:
F
SK 50MM
Description
SK 50MM QD BUSHING ; 50MM BORE 71.425MM OD 49.225MM LTB
Part # SK 50MM
BDI # 611315
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Keyway on ID
Global Part Number GPN:
465481
Bushing Series:
SK
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465151
Bushing Series:
R1
Q1 50MM
Description
Q1 50MM TAPERED BUSHING ; 1.969" BORE Q1 SPLIT TAPER
Part # Q1 50MM
BDI # 610639
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465047
Bushing Series:
Q1
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465203
Bushing Series:
R2