Page 1 of 29

Next

Compare
QF25X2

COMPARE

QF25X2

Description
QF25X2 COUPLING HUB ; STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF25X2

BDI # 784165

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
SNW-11 X 2

COMPARE

SNW-11 X 2

Description
SNW-11 X 2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-11 X 2

BDI # 1373455

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.863
Length Thru Bore - Inch: 1.845
Bore - Millimeter: 50.8

Bore - Inch: 2
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
S1200K COL

COMPARE

S1200K COL

Description
S1200K ; LOCKING COLLAR

TIMKEN

Part # 087796144163

BDI # 1371840

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 24.003
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.937
Outside Diameter - Millimeter: 100
Bore - Millimeter: 50.8
Width - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY
C280 2 1/2X1/4 KW

COMPARE

C280 2 1/2X1/4 KW

Description
C280 2 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C280-HUB-2"-1/2X1/4KW

BDI # 595667

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
F 3 HUB 2IN 1/2X1/4 KW

COMPARE

F 3 HUB 2IN 1/2X1/4 KW

Description
F 3 HUB 2IN 1/2X1/4 KW CPLG HUB

TIMKEN LOVEJOY

Part # F-3-HUB-2"-1/2X1/4KW

BDI # 23248438

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY