140BS14 X 2-1/18 KW 2SS
Description
140BS14 X 2-1/18 KW 2SS CHAIN SPROCKET ; 140 CHAIN 14 TEETH 2-1/8" BORE
Part # 140BS14 X 2-1/18 KW 2SS
BDI # 24767143
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore