Page 1 of 2

Next

Compare
SNW-112 X 2 1/16

COMPARE

SNW-112 X 2 1/16

Description
SNW-112 X 2 1/16 LOCKNUT ASSY

TIMKEN

Part # SNW-112 X 2 1/16

BDI # 17201467

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 67.285
Length Thru Bore - Inch: 2.649
Bore - Millimeter: 52.375

Bore - Inch: 2.062

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 20HCBM 2-1/16IN

COMPARE

RAPTOR 20HCBM 2-1/16IN

Description
RAPTOR 20HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015380

BDI # 20491929

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCBM 2-1/16IN

COMPARE

RAPTOR 40HCBM 2-1/16IN

Description
RAPTOR 40HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016006

BDI # 20492937

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCBM 2-1/16IN

COMPARE

RAPTOR 60HCBM 2-1/16IN

Description
RAPTOR 60HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016084

BDI # 20493093

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCBM 2-1/16IN

COMPARE

RAPTOR 70HCBM 2-1/16IN

Description
RAPTOR 70HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016127

BDI # 20493179

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY