11S 2 1/16
Description
11S 2 1/16 SLEEVE COUPLING FLANGE ; 11 SIZE SPACER CAST IRON
Part # 11S 2 1/16
BDI # 614596
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
8S 2 1/16
Description
8S 2 1/16 SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 2 1/16
BDI # 624376
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
9S 2 1/16
Description
9S 2 1/16 SLEEVE COUPLING FLANGE ; 9 SIZE SPACER CAST IRON
Part # 9S 2 1/16
BDI # 625802
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
10S 2 1/16
Description
10S 2 1/16 SLEEVE COUPLING FLANGE ; 2.063" BORE 4-3/8" HUB DIA FLANGED
Part # 10S 2 1/16
BDI # 614024
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs