Page 1 of 15

Next

Compare
QF50X2-1/16

COMPARE

QF50X2-1/16

Description
QF50X2-1/16 COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF50X2-1/16

BDI # 21960364

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.49

Length Thru Bore - Millimeter: 54.864
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 89.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L225 2-1/16 1/2X1/4 KW

COMPARE

L225 2-1/16 1/2X1/4 KW

Description
L225 2-1/16 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # L225-HUB-2-1/16-1/2X1/4KW

BDI # 593817

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L190 2-1/16 1/2X1/4 KW

COMPARE

L190 2-1/16 1/2X1/4 KW

Description
L190 2-1/16 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # L190-HUB-2-1/16-1/2X1/4KW

BDI # 592778

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
Q2-2-1/16

COMPARE

Q2-2-1/16

Description
Q2-2-1/16 QD BUSHING ; 101754711

TIMKEN

Part # Q2-2-1/16

BDI # 24312732

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 52.4
Bore - Inch: 2.063
Other Features: Keyway on ID
Bushing Series: Q2

Price Inventory : Available to order
Loading Price
QTY
4535-2-1/16

COMPARE

4535-2-1/16

Description
4535-2-1/16 TAPER BUSHING ; POR 101754018

TIMKEN

Part # 4535-2-1/16

BDI # 24311802

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 161.925

Bore - Millimeter: 52.4
Bore - Inch: 2.063
Other Features: Keyway on ID
Bushing Series: 4535

Price Inventory : Available to order
Loading Price
QTY