Page 1 of 44

Next

Compare
Q1 2-1/16

COMPARE

Q1 2-1/16

Description
Q1 2-1/16 BUSHING ; 2-1/16"

TSUBAKI

Part # Q1-2A

BDI # 927806

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 52.4
Bore - Inch: 2.063
Bushing Series: Q1

Price Inventory : In stock
Loading Price
QTY
2517 X 2-1/16-KW

COMPARE

2517 X 2-1/16-KW

Description
2517 X 2-1/16-KW TL BUSHING

DODGE

Part # 119125

BDI # 256777

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 52.4
Bore - Inch: 2.063
Other Features: Keyway on ID
Global Part Number GPN: 460043
Bushing Series: 2517

Price Inventory : In stock
Loading Price
QTY
11S 2-1/16

COMPARE

11S 2-1/16

Description
11S 2-1/16 COUPLING HUB

TB WOODS

Part # 11S2116

BDI # 987099

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
R1 2 1/16

COMPARE

R1 2 1/16

Description
R1 2 1/16 TAPERED BUSHING ; 2 1/16" BORE MST SERIES

MARTIN SPROCKET & GR

Part # R1 2 1/16

BDI # 610831

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 52.4
Bore - Inch: 2.063
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465116
Bushing Series: R1

Price Inventory : Available to order
Loading Price
QTY
L190X2-1/16

COMPARE

L190X2-1/16

Description
L190X2-1/16 JAW COUPLING HUB

DODGE

Part # L190X2-1/16

BDI # 630306

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY