Page 1 of 2

Next

Compare
C 2 2.126/2.127 1/2X1/4 KW

COMPARE

C 2 2.126/2.127 1/2X1/4 KW

Description
C 2 2.126/2.127 1/2X1/4 KW HUB ; NON-RETURNABLE COUPLING

TIMKEN LOVEJOY

Part # C-2-HUB-2.126/2.127-1/2X1/4KW

BDI # 597357

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40B26X54MM 16X4.3MM KW 2SS

COMPARE

40B26X54MM 16X4.3MM KW 2SS

Description
40B26X54MM 16X4.3MM KW 2SS CHN SPRKT ; (1)SS OVER KW (1)SS AT 120DEG

TSUBAKI

Part # 40B26X54MM 16X4.3MM KW 2SS

BDI # 24945348

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.148
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.418
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 105.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D16B23 54MM 14MM KW

COMPARE

D16B23 54MM 14MM KW

Description
D16B23 54MM 14MM KW CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D16B23 54MM 14MM KW

BDI # 21590268

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.876
Other Features: Duplex Type
Pitch Diameter - Millimeter: 186.54
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B17 X 54MM SPECIAL

COMPARE

40B17 X 54MM SPECIAL

Description
40B17 X 54MM SPECIAL SPROCKET ; 17T STEEL

MARTIN SPROCKET & GR

Part # 40B17 X 54MM SPECIAL

BDI # 22142352

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.721

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.974
Pitch Diameter - Millimeter: 69.12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
QF100X54MM

COMPARE

QF100X54MM

Description
QF100X54MM ; POR COUPLING HUB

TIMKEN LOVEJOY

Part # QF100X54MM

BDI # 21961011

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY