CMM 2.5 HUB 2.15 LETB 5/8X5/16 KW OAL
Description
CMM 2.5 HUB 2.15 LETB 5/8X5/16 KW OAL ; COUPLING HUB
Part # CMM 2.5 HUB 2.15 LETB 5/8X5/16 KW OAL
BDI # 23766158
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
57.15
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
100.076
Hub Diameter - Inch:
3.94
Coupling Type:
Gear Coupling
Torque:
30200In-Lbs