Page 1 of 8

Next

Compare
1090T-HUB55MM

COMPARE

1090T-HUB55MM

Description
1090T-HUB55MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB55MM

BDI # 24658484

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
R2 55MM

COMPARE

R2 55MM

Description
R2 55MM TAPERED BUSHING ; 55MM BORE MST SERIES

MARTIN SPROCKET & GR

Part # R2 55MM

BDI # 610929

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 55
Bore - Inch: 2.165
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465204
Bushing Series: R2

Price Inventory : Available to order
Loading Price
QTY
1070T-HUB55MM

COMPARE

1070T-HUB55MM

Description
1070T-HUB55MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1070T-HUB55MM

BDI # 24658420

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T-HUB55MM

COMPARE

1080T-HUB55MM

Description
1080T-HUB55MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB55MM

BDI # 24658451

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 142
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
ML225 55MM NKW

COMPARE

ML225 55MM NKW

Description
ML225 55MM NKW JAW COUPLING HUB ; 55MM BORE 5" HUB DIA 2.188" LTB

MARTIN SPROCKET & GR

Part # ML225 55MM NKW

BDI # 21980278

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY