LC225 55MM 16X4.3MM KW
Description
LC225 55MM 16X4.3MM KW HUB
Part # LC225-HUB-55MMH7-16X4.3MMKW
BDI # 596366
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.626
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
10S 55MM 16X4.3MM KW
Description
10S 55MM 16X4.3MM KW FLANGE COUPLING HUB
Part # 10S-FLNG-55MMH7-16X4.3MMKW
BDI # 595586
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
68.58
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
L190 55MM 16X4.3MM KW
Description
L190 55MM 16X4.3MM KW COUPLING HUB ; 2.165IN BORE 4IN HUB DIAMETER SHAFT
Part # L190-HUB-55MMH7-16X4.3MMKW
BDI # 595626
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
1060 55MM 16X4.3MM KW
Description
1060 55MM 16X4.3MM KW COUPLING HUB
Part # 1060-HUB-55MMH7-16X4.3MMKW
BDI # 598118
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
C276 55MM 16X4.3MM KW
Description
C276 55MM 16X4.3MM KW COUPLING HUB
Part # C276-HUB-55MMH7-16X4.3MMKW
BDI # 596337
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling