SNW-113 X 2 3/16
Description
SNW-113 X 2 3/16 BRG ADAPTER SLEEVE
Part # SNW-113 X 2 3/16
BDI # 1373459
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.383
Length Thru Bore - Inch:
2.771
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-13 X 2 3/16
Description
SNW-13 X 2 3/16 BRG ADAPTER SLEEVE ; 2-3/16" BORE 2.1" LTB
Part # SNW-13 X 2 3/16
BDI # 1373498
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.34
Length Thru Bore - Inch:
2.1
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Tapered Threaded Sleeve | Pull Type
FX 1E HUB RGD 2-3/16 1/2X1/4KW
Description
FX 1E HUB RGD 2-3/16 1/2X1/4KW ; FLANGE STYLE
Part # FX-1E-HUB-RGD-2-3/16-1/2X1/4KW
BDI # 23197066
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
10S 2-3/16 1/2X1/4 KW
Description
10S 2-3/16 1/2X1/4 KW FLANGE CPLG HUB
Part # 10S-FLNG-2-3/16-1/2X1/4KW
BDI # 594388
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
68.58
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
C 2.5 2-3/16 1/2X1/4 KW
Description
C 2.5 2-3/16 1/2X1/4 KW COUPLING HUB
Part # C-2.5-HUB-2-3/16-1/2X1/4KW
BDI # 19074408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
57.15
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Hub Diameter - Inch:
3.94
Coupling Type:
Gear Coupling
Torque:
30200In-Lbs