Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.34
Length Thru Bore - Inch:
2.1
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Lock Washer | Tapered Threaded Sleeve | Pull Type
Global Part Number GPN:
596518
LH500 HUB 2-1/4 1/2X1/4KW
Description
LH500 HUB 2-1/4 1/2X1/4KW ; HYDRAULIC CJ JAW COUPLING
Part # LH500-HUB-2-1/4-1/2X1/4KW
BDI # 23204438
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
44.323
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
1090 2-1/4 1/2X1/4 KW
Description
1090 2-1/4 1/2X1/4 KW COUPLING HUB
Part # 1090-HUB-2-1/4-1/2X1/4KW
BDI # 598169
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
149.352
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
C280 2-1/4 1/2X1/4
Description
C280 2-1/4 1/2X1/4 GEAR COUPLING HUB ; 2-1/4IN BORE X 1/2 X 1/4IN KW
Part # C280-HUB-2-1/4-1/2X1/4KW
BDI # 21471696
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
C285 2-1/4 1/2X1/4 KW
Description
C285 2-1/4 1/2X1/4 KW COUPLING HUB
Part # C285-HUB-2-1/4-1/2X1/4KW
BDI # 22314789
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling