PHF TB3020X58MM
        
            Description
            
            PHF TB3020X58MM TAPER BUSHING ; NON-RETURNABLE
    
Part # PHF TB3020X58MM
BDI # 1279248
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                50.8
                        
        
                            Length Thru Bore - Inch:
                            
                                2
                        
        
                            Outside Diameter - Millimeter:
                            
                                107.95
                        
        
                            Bore - Millimeter:
                            
                                58
                        
        
                            Bore - Inch:
                            
                                2.283
                        
        
                            Other Features:
                            
                                Keyway on ID
                        
        
                            Bushing Series:
                            
                                3020
                        
        
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.375
                        
        
                            Length Thru Bore - Millimeter:
                            
                                44.45
                        
        
                            Length Thru Bore - Inch:
                            
                                1.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                85.725
                        
        
                            Bore - Millimeter:
                            
                                58
                        
        
                            Bore - Inch:
                            
                                2.283
                        
        
                            Bushing Series:
                            
                                2517
                        
        
FA 3E RH 58MM KW PLT M/P
        
            Description
            
            FA 3E RH 58MM KW PLT M/P COUPLING HUB ; SIER BATH FA SERIES
    
Part # FA 3E RH 58MM KW PLT M/P
BDI # 23187128
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                91.186
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                143.002
                        
        
                            Hub Diameter - Inch:
                            
                                5.63
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                118000In-Lbs
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Magnesium Alloy
                        
        
                            Outside Diameter - Inch:
                            
                                4.8
                        
        
                            Length Thru Bore - Millimeter:
                            
                                41.402
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                101.6
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
FX 1S HUB RGD 58MM P7 16X4.3MMKW
        
            Description
            
            FX 1S HUB RGD 58MM P7 16X4.3MMKW ; FLANGE STYLE
    
Part # FX 1S HUB RGD 58MM P7 16X4.3MMKW
BDI # 23197100
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                42.926
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                63.246
                        
        
                            Hub Diameter - Inch:
                            
                                2.49
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                11300In-Lbs