PHF TB3020X58MM
Description
PHF TB3020X58MM TAPER BUSHING ; NON-RETURNABLE
Part # PHF TB3020X58MM
BDI # 1279248
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
58
Bore - Inch:
2.283
Other Features:
Keyway on ID
Bushing Series:
3020
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
58
Bore - Inch:
2.283
Bushing Series:
2517
FA 3E RH 58MM KW PLT M/P
Description
FA 3E RH 58MM KW PLT M/P COUPLING HUB ; SIER BATH FA SERIES
Part # FA 3E RH 58MM KW PLT M/P
BDI # 23187128
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
118000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
FX 1S HUB RGD 58MM P7 16X4.3MMKW
Description
FX 1S HUB RGD 58MM P7 16X4.3MMKW ; FLANGE STYLE
Part # FX 1S HUB RGD 58MM P7 16X4.3MMKW
BDI # 23197100
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs