Page 1 of 6

Next

Compare
L075 1/4 NKW

COMPARE

L075 1/4 NKW

Description
L075 1/4 NKW HUB ; 1/4" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514410680

BDI # 592588

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
LSC-4 SS

COMPARE

LSC-4 SS

Description
LSC-4 SS SHAFT COLLAR ; STAINLESS STEEL

TIMKEN LOVEJOY

Part # 68514417561

BDI # 593107

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.5
Outside Diameter - Millimeter: 12.7
Bore - Millimeter: 6.35
Width - Inch: 0.313

Price Inventory : Available to order
Loading Price
QTY
SC2-4

COMPARE

SC2-4

Description
SC2-4 SHAFT COLLAR

TIMKEN LOVEJOY

Part # 68514463244

BDI # 596687

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Bore - Millimeter: 6.35
Other Features: Black Oxide Coated

Price Inventory : Available to order
Loading Price
QTY
CJ 14/16B AL 1/4 NKW

COMPARE

CJ 14/16B AL 1/4 NKW

Description
CJ 14/16B AL 1/4 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514461983

BDI # 596498

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.18

Length Thru Bore - Millimeter: 10.922
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Mounting Method: Set Screw
Hub Diameter - Millimeter: 29.972
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MSF20 1/4 NKW

COMPARE

MSF20 1/4 NKW

Description
MSF20 1/4 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514458049

BDI # 596251

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 0.787

Length Thru Bore - Millimeter: 10
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method: Set Screw
Coupling Type: Mini Soft Elastomeric Coupling
Torque: 8.9In-Lbs

Price Inventory : Available to order
Loading Price
QTY