Page 1 of 25

Next

Compare
1/4 SOLID STEEL COLLAR

COMPARE

1/4 SOLID STEEL COLLAR

Description
1/4 SOLID STEEL COLLAR

DODGE

Part # 040002

BDI # 243533

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.5
Outside Diameter - Millimeter: 12.7
Bore - Millimeter: 6.35
Width - Inch: 0.313

Price Inventory : Available to order
Loading Price
QTY
B-LOC B109 1/4IN

COMPARE

B-LOC B109 1/4IN

Description
B-LOC B109 1/4IN KEYLESS BUSHING

FENNER DRIVES

Part # T902004

BDI # 17283608

Features

Component: Keyless Screw Locking Assembly
Series: B109
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.813

Outside Diameter - Millimeter: 20.65
Bore - Millimeter: 6.35
Length - Millimeter: 16.5
Other Features: 3 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 0.65

Price Inventory : Available to order
Loading Price
QTY
L035 1/4

COMPARE

L035 1/4

Description
L035 1/4 COUPLING HUB

TB WOODS

Part # L03514

BDI # 997453

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
H2412L

COMPARE

H2412L

Description
H2412L HELICAL GEAR ; STEEL

BOSTON GEAR

Part # 18278

BDI # 164365

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 0.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 24 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | Without Hub
Global Part Number GPN: 667331
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
H2412R

COMPARE

H2412R

Description
H2412R HELICAL GEAR ; STEEL

BOSTON GEAR

Part # 18276

BDI # 164364

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 0.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 24 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | Without Hub
Global Part Number GPN: 667612
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY