Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                278.13
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                10.95
                        
        
                            Length Thru Bore - Millimeter:
                            
                                99.568
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Torsionally Rigid
                        
        
                            Hub Diameter - Millimeter:
                            
                                173.99
                        
        
                            Coupling Type:
                            
                                Disc Coupling
                        
        
F 2E RIGID 2.3735 5/8 KW
        
            Description
            
            F 2E RIGID 2.3735 5/8 KW ; POR
    
Part # 69790491160
BDI # 19075016
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                61.976
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                101.6
                        
        
                            Hub Diameter - Inch:
                            
                                4
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                31500In-Lbs