L225 2-3/8 5/8X5/16 KW
Description
L225 2-3/8 5/8X5/16 KW HUB ; 2-3/8" BORE 4-1/4" HUB DIA
Part # 68514412443
BDI # 592815
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
11S 2-3/8 5/8X5/16 KW
Description
11S 2-3/8 5/8X5/16 KW FLANGE CPLG HUB
Part # 68514436196
BDI # 594401
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs