C 2.5 2.376/2.377 KW SETSCREW

COMPARE

C 2.5 2.376/2.377 KW SETSCREW

Description
C-2.5-HUB-2.376/2.377-5/8X5/16KW-SS ; POR COUPLING

TIMKEN LOVEJOY

Part # 697904001006

BDI # 597372

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 57.15

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 100.076
Hub Diameter - Inch: 3.94
Coupling Type: Gear Coupling
Torque: 30200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T HUB X 2.3755/2.3770 KW 2SS

COMPARE

1080T HUB X 2.3755/2.3770 KW 2SS

Description
1080T HUB X 2.3755/2.3770 KW 2SS CPLG ; GRID-LIGN FIN BORE AND T-L HUBS NON RET

DODGE

Part # 1080T HUB X 2.3755/2.3770 KW 2SS

BDI # 27301165

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | 2.377" Maximum Bore
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY