Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
78.334
Length Thru Bore - Inch:
3.084
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Bushing Series:
SK
PL 2-7/16 AS
Description
PL 2-7/16 AS KEYLESS SCREW LOCKING ASSY ; 2-7/16" BORE 3.74" OD
Part # PL2G
BDI # 928903
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
61.925
Length - Millimeter:
24
Other Features:
12 Locking Screws
Length - Inch:
0.945
80BS18 2 7/16
Description
80BS18 2 7/16 ROLLER CHAIN SPROCKET ; 1" P 18T 2-7/16" BORE
Part # 80BS18 2 7/16
BDI # 624639
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Global Part Number GPN:
35676
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
3030 2 7/16
Description
3030 2 7/16 TAPERED BUSHING ; 2-7/16" BORE 4-1/4" OD 3" LTB
Part # 3030 2 7/16
BDI # 618466
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
464134
Bushing Series:
3030