SNW-115 X 2 7/16
Description
SNW-115 X 2 7/16 BRG ADAPTER SLEEVE
Part # SNW-115 X 2 7/16
BDI # 1373462
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
78.334
Length Thru Bore - Inch:
3.084
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-15 X 2 7/16
Description
SNW-15 X 2 7/16 BRG ADAPTER SLEEVE ; 2-7/16" BORE 2-19/64" LTB
Part # SNW-15 X 2 7/16
BDI # 1373523
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.318
Length Thru Bore - Inch:
2.296
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Tapered Threaded Sleeve | Pull Type
QF100X2-7/16
Description
QF100X2-7/16 COUPLING HUB ; STANDARD STEEL HUB
Part # QF100X2-7/16
BDI # 789436
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
C2955 2-7/16 5/8X5/16
Description
C2955 2-7/16 5/8X5/16 JAW COUPLING
Part # C2955-HUB-2-7/16-5/8X5/16KW
BDI # 23037395
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
180.848
Coupling Type:
Jaw Coupling
C280 2-7/16 5/8X5/16
Description
C280 2-7/16 5/8X5/16 CPLG HUB
Part # C280-HUB-2-7/16-5/8X5/16KW
BDI # 23661892
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling