S428 2.45 BORE 5/8 KW 2SS
        
            Description
            
            S428 2.45 BORE 5/8 KW 2SS GEAR ; SPUR GEAR STL 2IN FACE 14-1/2DEG PRESS
    
Part # S428 2.45 BORE 5/8 KW 2SS
BDI # 21595309
Features
        
                            Gear Style:
                            
                                Spur Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Face Width - Millimeter:
                            
                                50.8
                        
        
                            Face Width - Inch:
                            
                                2
                        
        
                            Pitch:
                            
                                4 DP
                        
        
                            Other Features:
                            
                                With Keyway and Set Screw
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
                            Pitch Diameter - Millimeter:
                            
                                177.8