Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                9.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                91.948
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | K7 Tolerance
                        
        
                            Hub Diameter - Millimeter:
                            
                                177.546
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                22132In-Lbs
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                5.42
                        
        
                            Length Thru Bore - Millimeter:
                            
                                58.674
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
                        
        
                            Hub Diameter - Millimeter:
                            
                                117.348
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                3651In-Lbs
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                11.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                123.698
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | K7 Tolerance
                        
        
                            Hub Diameter - Millimeter:
                            
                                241.046
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                39503In-Lbs
                        
        
60HCBM 63M HUB MOUNT RAPTOR
        
            Description
            
            60HCBM 63M HUB MOUNT RAPTOR COUPLING HUB
    
Part # 019854
BDI # 22275634
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                8.74
                        
        
                            Length Thru Bore - Millimeter:
                            
                                83
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                165
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                12505In-Lbs
                        
        
50HCBM 63M HUB MOUNT RAPTOR
        
            Description
            
            50HCBM 63M HUB MOUNT RAPTOR COUPLING HUB
    
Part # 019833
BDI # 22275871
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                8.15
                        
        
                            Length Thru Bore - Millimeter:
                            
                                70
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                156
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                7656In-Lbs