Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
78.334
Length Thru Bore - Inch:
3.084
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.318
Length Thru Bore - Inch:
2.296
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Tapered Threaded Sleeve | Pull Type
QF1000X2-1/2
Description
QF1000X2-1/2 COUPLING HUB ; NON-RETURNABLE
Part # QF1000X2-1/2
BDI # 21963820
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.4
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
CJ 75A HUB CI 2-1/2 5/8KW
Description
CJ 75A HUB CI 2-1/2 5/8KW CJ COUPLING ; 2-1/2IN BORE 5/8IN KW
Part # CJ75A-HUB-CI-2-1/2-5/8X5/16KW
BDI # 21562222
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling