Page 1 of 17

Next

Compare
CJ75A-HUB-CI-65MMH7-18X4.4MM KW

COMPARE

CJ75A-HUB-CI-65MMH7-18X4.4MM KW

Description
CJ75A-HUB-CI-65MMH7-18X4.4MM KW

TIMKEN LOVEJOY

Part # CJ75A-HUB-CI-65MMH7-18X4.4MMKW

BDI # 23125940

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.3

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FX 3.5E HUB RGD 65MM P7 18X4.4MMKW

COMPARE

FX 3.5E HUB RGD 65MM P7 18X4.4MMKW

Description
FX 3.5E HUB RGD 65MM P7 18X4.4MM KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-3.5E-HUB-RGD-65MMP7-18X4.4MMKW

BDI # 23198722

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2 HUB 65MM P7 18X4.4MMKW

COMPARE

FCX 2 HUB 65MM P7 18X4.4MMKW

Description
FCX 2 HUB 65MM P7 18X4.4MMKW

TIMKEN LOVEJOY

Part # FCX-2-HUB-65MMP7-18X4.4MMKW

BDI # 23188434

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 65X95

COMPARE

SLD 2600 MM 65X95

Description
SLD 2600 MM 65X95 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-65X95

BDI # 598873

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.74

Outside Diameter - Millimeter: 95
Bore - Millimeter: 65
Length - Millimeter: 64
Other Features: 10 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 2.52

Price Inventory : Available to order
Loading Price
QTY
SX255-6 65MM 18X4.4MM KW

COMPARE

SX255-6 65MM 18X4.4MM KW

Description
SX255-6 65MM 18X4.4MM KW COUPLING HUB ; NON-RETURNABLE FOR SX 255-6 DISC CPLG

TIMKEN LOVEJOY

Part # SX255-6-HUB-65MMP7-18X4.4MMKW

BDI # 598453

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 255
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.039
Length Thru Bore - Millimeter: 115
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 155
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY