QF175X2-9/16
Description
QF175X2-9/16 COUPLING HUB ; NON-RETURNABLE
Part # QF175X2-9/16
BDI # 21961793
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
SLD 1850 IN 2-9/16
Description
SLD 1850 IN 2-9/16 SHAFT LOCKING DEVICE
Part # SLD-1850-IN-2-9/16
BDI # 599113
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1850
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
65.1
Length - Millimeter:
33.503
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.319
SLD 1350 IN 2-9/16
Description
SLD 1350 IN 2-9/16 SHAFT LOCKING DEVICE
Part # SLD-1350-IN-2-9/16
BDI # 599323
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1350
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
65.1
Length - Millimeter:
33.503
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.319
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
65.1
Bore - Inch:
2.563
Other Features:
Keyway on ID
Bushing Series:
Q2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
65.1
Bore - Inch:
2.563
Other Features:
Keyway on ID
Bushing Series:
4545